Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 20" x 16" x 8"

Item #: 20774

Cat #: CSD20168SS

UPC: 783510783907

Sign In or Register to view pricing and more.
Documents & Guides
Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 20.00x16.00x8.00, Material/Finish: SS Type 304.

Overview

Wall-Mount, Type 4X, Enclosure, Hinged Cover, Size/Dims: 20.00x16.00x8.00, Material/Finish: SS Type 304.
For indoor or outdoor applications that require corrosion protection from chemicals and water. Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.
Also known as: 783510783907, CSD20168SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 20 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
Width: 16 in
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Material: Stainless Steel
Special Program: Hoffman On Demand
Height: 20 in
Mounting: Surface
Width: 16 in

Customer Reviews

No reviews for this product
(0)