CUTTING BLADE B FOR 6"

Item #: 207727

Cat #: NSC-6502

UPC: 732180690053

Sign In or Register to view pricing and more.
Documents & Guides
NRL NSC-6502 CUTTING BLADE B FOR 6"

Overview

NRL NSC-6502 CUTTING BLADE B FOR 6"
Also known as: 732180690053, NSC-6502

Specifications

Type: Hole Saw
Diameter: 6 in
Type: Hole Saw
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)