5" Gray Pvc Ctd Coupling Stl

Item #: 207723

Cat #: CPL5-G

UPC: 704508362829

Sign In or Register to view pricing and more.
Documents & Guides
Coupling, Size: 5 inch, Material: PVC Coated Steel.

Overview

Coupling, Size: 5 inch, Material: PVC Coated Steel.
Also known as: 704508362829, CPL5-G

Specifications

Color: Gray
Diameter: 5 in
Material: PVC Coated Steel
Color: Gray
Material: PVC Coated Steel
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)