PVC Coated Rigid Conduit, 5", 10'

Item #: 207721

Cat #: COND5-G

UPC: 704508261122

Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit, 5" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.

Overview

PVC Coated Conduit, 5" Diameter, 10 Foot Length, Hot-Galvanized Steel, 40 mil Gray PVC Exterior Coating, 2 mil Green Urethane Interior and Thread Coating.
Also known as: 704508261122, COND5-G

Specifications

Color: Gray
Diameter: 5 in
Length: 10 ft
Material: PVC Coated Steel
Color: Gray
Length: 10 ft
Diameter: 5 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)