Bathroom Exhaust Fan with CCT LED Light, 80 CFM

Item #: 2077067

Cat #: AER80CCTK

UPC: 026715267323

Documents & Guides
Bathroom Exhaust Fan with CCT LED Light, 80 CFM, CleanCover™ Grille, Energy Star
Sign In or Register to view pricing and more.

No associated products found.

Overview

Bathroom Exhaust Fan with CCT LED Light, 80 CFM, CleanCover™ Grille, Energy Star
The Broan® Roomside Series Ventilation fan with CleanCover™ grille and Selectable CCT LED light offers adjustable color temperature that allows you to control the mood of your space. From a warm 3000K LED to a crisp 5000K LED you can match your vanity lights or create the look you desire; adjustability is right at your fingertips. The CleanCover™ grille clears the air with a low profile, streamline design. Designed for retrofit, remodel and replacement, this fan features hassle-free installation from the room side, for spaces with no attic access. The SnapFit Flange Kit, EzDuct™ connector and FoldAway™ mounting ears make it flexible to almost any installation challenge.
Also known as: 026715267323, AER80CCTK

Specifications

CFM: 80
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White)
Volts AC: 120
Sones: 0.700
Amps: 0.450
CFM: 80
Volts AC: 120
Amps: 0.450
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White)
Sones: 0.700

Customer Reviews

No reviews for this product
(0)