Top Grip Nut, Size: 1/2-13, Steel/Electro-Galvanized

Item #: 207689

Cat #: PSTG-1/2-EG

UPC: 702316502444

Documents & Guides
Top Grip Nut, Tread Diameter: 1/2", Material: Steel, Finish: Electro-Galvanized (EG). Use w/ All 1-5/8" Channel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Top Grip Nut, Tread Diameter: 1/2", Material: Steel, Finish: Electro-Galvanized (EG). Use w/ All 1-5/8" Channel.
Power-Strut, a part of Atkore, is a metal framing system that can be regarded as a basic building material. Our metal framing system is an erector set concept, using channel and fittings to solve many applications. You can conceal metal framing in the basic structure of a building or run it along the surface of walls, ceilings and floors. An endless array of fittings provide freedom to work at virtually any angle along any surface to shape a support system that fits your exact needs.
Also known as: 702316502444, PSTG-1/2-EG

Specifications

Diameter: 1/2 in
Material: Steel
Diameter: 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)