Housing

Item #: 207662

Cat #: V4IC-W

UPC: 661209272058

Sign In or Register to view pricing and more.
Documents & Guides
VuLite 4" IC New Construction, Push-In Electrical Connectors

Overview

VuLite 4" IC New Construction, Push-In Electrical Connectors
Also known as: 661209272058, V4IC-W

Specifications

Type: IC, Housing
Color: Metallic
Diameter: 4 in
Type: IC, Housing
Diameter: 4 in
Color: Metallic

Customer Reviews

No reviews for this product
(0)