Oil-Tight Hole Seal, 4", Steel, Gray

Item #: 207649

Cat #: UHS400

UPC: 761515600191

Documents & Guides
Oil-Tight Hole Seal, 4", Steel, ANSI 61 Gray Painted.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Oil-Tight Hole Seal, 4", Steel, ANSI 61 Gray Painted.
Also known as: 761515600191, UHS400

Specifications

Color: Gray
Material: Steel
Diameter: 4 in
Color: Gray
Diameter: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)