Sign In or Register to view pricing and more.
Documents & Guides
Oil-Tight Hole Seal, 3", Steel, ANSI 61 Gray Painted.
Overview
Oil-Tight Hole Seal, 3", Steel, ANSI 61 Gray Painted.
Also known as: 761515600153, UHS300
Specifications
Diameter: | 3 in |
Color: | Gray |
Material: | Steel |
Diameter: | 3 in |
Material: | Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)