5IN IC VALUE NEW CONST HSG

Item #: 207633

Cat #: V5IC-W

UPC: 661209270832

Documents & Guides
5" Line Voltage IC New Construction Housing
Sign In or Register to view pricing and more.

No associated products found.

Overview

5" Line Voltage IC New Construction Housing
Also known as: 661209270832, V5IC-W

Specifications

Diameter: 5 in
Type: IC Housing
Material: Aluminum
Diameter: 5 in
Material: Aluminum
Type: IC Housing

Customer Reviews

No reviews for this product
(0)