Housing

Item #: 207629

Cat #: V6IC-W

UPC: 661209257345

Sign In or Register to view pricing and more.
Documents & Guides
VuLite 6" IC New Construction Hsg, Push-In Electrical Connectors

Overview

VuLite 6" IC New Construction Hsg, Push-In Electrical Connectors
Also known as: 661209257345, V6IC-W

Specifications

Diameter: 6 in
Type: IC Housing
Material: Aluminum
Diameter: 6 in
Material: Aluminum
Type: IC Housing

Customer Reviews

No reviews for this product
(0)