![Oil-Tight Hole Seal, 1", Steel, Gray Oil-Tight Hole Seal, 1", Steel, Gray](https://rexel-cdn.com/products/image.jpg?i=3BDA274D-C258-4FED-B444-C83C1BBF4898&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Oil-Tight Hole Seal, 1", Steel, ANSI 61 Gray Painted.
Overview
Oil-Tight Hole Seal, 1", Steel, ANSI 61 Gray Painted.
Also known as: 761515600054, UHS100
Specifications
Diameter: | 1 in |
Color: | Gray |
Material: | Steel |
Diameter: | 1 in |
Material: | Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)