Flex Aluminum Dryer Vent Kit, 4" x 8'

Item #: 207540

Cat #: 318W

UPC:

Documents & Guides
No Documents Available
Flex Aluminum Dryer Vent Kit, Diameter: 4 inch, Length: 8 foot, Color: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Flex Aluminum Dryer Vent Kit, Diameter: 4 inch, Length: 8 foot, Color: White
Also known as: 318W

Specifications

Color: White
Diameter: 4 in
Material: Aluminum
Width: 8 ft
Color: White
Material: Aluminum
Diameter: 4 in
Width: 8 ft

Customer Reviews

No reviews for this product
(0)