Weatherproof Outlet Box, 2 Gang, (3) 1/2" Outlets, Aluminum, Gray

Item #: 207536

Cat #: WPB232

UPC: 785007116328

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 2 Gang, (3) 1/2 Inch Threaded Outlets, Aluminum Die Cast, Gray, (2) Close-Up Plugs and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 2 Gang, (3) 1/2 Inch Threaded Outlets, Aluminum Die Cast, Gray, (2) Close-Up Plugs and Mounting Lugs Included.
Also known as: 785007116328, WPB232

Specifications

Gangs: 2
Mounting: Surface
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Gangs: 2
Material: Aluminum
Number of Threaded Outlets: 3
Mounting: Surface
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)