Ducting, Semi-Rigid, Flexible, 4" Dia., 8' Long

Item #: 207534

Cat #: 4140

UPC: 039899041405

Documents & Guides
No Documents Available
Ducting, Semi-Rigid, Flexible, Diameter: 4 Inch, Length: 8 Feet
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ducting, Semi-Rigid, Flexible, Diameter: 4 Inch, Length: 8 Feet
Also known as: 039899041405, 4140

Specifications

Color: Aluminum
Diameter: 4 in
Width: 8 ft
Color: Aluminum
Width: 8 ft
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)