Screw Point Flexible Bit 9/16" x 54"

Item #: 207525

Cat #: 90-088

UPC: 783250900886

Sign In or Register to view pricing and more.
Documents & Guides
Screw Point Flexible Bit, Type B, Length: 54 inch, Diameter: 9/16 inch

Overview

Screw Point Flexible Bit, Type B, Length: 54 inch, Diameter: 9/16 inch
Fast and aggressive, self-starting bit. Ultra-sharp ground threads provide increased pulling power through obstructions. Designed for easy to tough wood drilling.
Also known as: 783250900886, 90-088

Specifications

Diameter: 9/16 in
Length: 54 in
Type: Flexible
Diameter: 9/16 in
Type: Flexible
Length: 54 in

Customer Reviews

No reviews for this product
(0)