AC Plug to Banana Jacks

Item #: 2075118

Cat #: 69357

UPC: 092644693571

Sign In or Register to view pricing and more.
Documents & Guides
Standard Banana-Type Inputs Attach to the Meter and the AC Plug Connects to Circuit for Measuring or Tracing a Circuit, Cable Length is 2-Foot (61 cm) Long For Use on North American 120V Electrical Outlets Only, Safety Rated: CAT III 1000V/CAT IV 600V Safety Rating, Double Insulated, Test Cable is PVC Insulated 18 AWG Dual Wires, For Use With the Advanced Circuit Tracer Kit (Cat. No. ET450) or Any Brand of Meter With Banana-Type Connectors

Overview

Standard Banana-Type Inputs Attach to the Meter and the AC Plug Connects to Circuit for Measuring or Tracing a Circuit, Cable Length is 2-Foot (61 cm) Long For Use on North American 120V Electrical Outlets Only, Safety Rated: CAT III 1000V/CAT IV 600V Safety Rating, Double Insulated, Test Cable is PVC Insulated 18 AWG Dual Wires, For Use With the Advanced Circuit Tracer Kit (Cat. No. ET450) or Any Brand of Meter With Banana-Type Connectors
The Klein Tools AC Plug to Banana Jacks accessory is compatible with products that have banana-type input jacks. Attach the Banana Jack connectors to the meter and easily plug into an outlet for measuring or tracing a circuit. They are part of a full line of Klein Tools meters and testers, designed by electricians for electricians.
Also known as: 092644693571, 69357

Specifications

Type: Banana Jack
Type: Banana Jack

Customer Reviews

No reviews for this product
(0)