3/4" Non-Metallic Liquidtight, Gray, 1000' Reel

Item #: 207501

Cat #: 55094303

UPC: 032886053313

Documents & Guides
3/4" Ultratite Non-Metallic Liquidtight, Gray, 1000' Reel, Type LTNM
Sign In or Register to view pricing and more.

Overview

3/4" Ultratite Non-Metallic Liquidtight, Gray, 1000' Reel, Type LTNM
Ultratite® Type NM is manufactured with a spiral of rigid PVC reinforcement imbedded within a flexible PVC wall. The construction provides excellent impact and crush strength while remaining highly flexible. The conduit resists oils, mild acids and exposure to sunlight.
Also known as: 032886053313, 55094303

Specifications

Diameter: 3/4 in
Length: 1000 ft
Color: Gray
Standards: California Proposition 65
Type: LFNC-B
Diameter: 3/4 in
Color: Gray
Type: LFNC-B
Length: 1000 ft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)