MC/AC Connector, 1/2" Diameter, Insulated Throat, 14/2 - 10/3 AWG, Zinc Die Cast

Item #: 207486

Cat #: 38ASP

UPC: 781747085900

Documents & Guides
MC/AC Connector, Snap-In Type, 1/2 Inch Diameter, Insulated Throat, Cable Size 0.430 - 0.610 Inch, 14/2 - 10/3 AWG, Zinc Die Cast
Sign In or Register to view pricing and more.

No associated products found.

Overview

MC/AC Connector, Snap-In Type, 1/2 Inch Diameter, Insulated Throat, Cable Size 0.430 - 0.610 Inch, 14/2 - 10/3 AWG, Zinc Die Cast
Bridgeport’s ASP line of E-Z Lock® Snap-in Connectors offers superior installation speed with no tools required. To install, push the cable into the rear of the fitting, insert the fitting into the KO at an angle, and rock up to snap the front end in place.
Also known as: 781747085900, 38ASP

Specifications

Diameter: 1/2 in
Material: Zinc Die Cast
Diameter: 1/2 in
Material: Zinc Die Cast

Customer Reviews

No reviews for this product
(0)