Sign In or Register to view pricing and more.
PACKOUT™ Compact Wall Plate, Modular Connectivity with ALL PACKOUT™ Components, 50lbs Wall Mounted Capacity, Wall & Floor Mounting, 10.25" W x 20" H x 1.2" D
Overview
PACKOUT™ Compact Wall Plate, Modular Connectivity with ALL PACKOUT™ Components, 50lbs Wall Mounted Capacity, Wall & Floor Mounting, 10.25" W x 20" H x 1.2" D
Our PACKOUT™ Compact Wall Plate features Quick-Alignment Tabs to make installing rows and columns of multiple wall plates easier. This Compact Wall Plate is constructed with Metal Reinforced Mounting Points and impact-resistant polymers that ensure secure mounting in shop, transit, and site environments. Our Compact Wall Plate has a 50lbs weight capacity when mounted in the shop, and a 25lbs when mounted in vehicles. As part of the PACKOUT™ Modular Storage System, the PACKOUT™ Compact Wall Plate allows you to customize your storage system and keep your storage solutions organized. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.
Also known as: 045242617579, 48-22-8486
Specifications
Height: | 20 in |
Material: | Polymer |
Length: | 1 in |
Weight Capacity: | 50 lbs |
Width: | 10.250 in |
Height: | 20 in |
Length: | 1 in |
Width: | 10.250 in |
Material: | Polymer |
Weight Capacity: | 50 lbs |
Customer Reviews
No reviews for this product
(0)