This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
LED MainsFit (UL Type B) CorePro T8 LED, 14.5 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2100, Beam Angle: 240, CRI: 80, Color Temperature: 5000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (add jumper wire to convert to shunted lampholder), P/N 563551; 12NC 929002484704.: 14.5T8/COR/48-850/MF21/G 10/1. Formally known as: 15T8/COR/48-850/MF21/G, FKA: 16.5T8/COR/48-850/MF21/G, FKA: 16.5T8PRO/48-850/MF21/G, FKA: 17T8PRO/48-850/BB21/G.
Overview
LED MainsFit (UL Type B) CorePro T8 LED, 14.5 Watt, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2100, Beam Angle: 240, CRI: 80, Color Temperature: 5000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (add jumper wire to convert to shunted lampholder), P/N 563551; 12NC 929002484704.: 14.5T8/COR/48-850/MF21/G 10/1. Formally known as: 15T8/COR/48-850/MF21/G, FKA: 16.5T8/COR/48-850/MF21/G, FKA: 16.5T8PRO/48-850/MF21/G, FKA: 17T8PRO/48-850/BB21/G.
LED Lamp, 120-277 Volt, Bulb: T8, Length: 48 Inch, Base: Medium Bi-Pin (G13), Lumens: 2100, Beam Angle: 240, CRI: 82, Color Temperature: 4000K, Rated Life: Up to 50,000 Hours, NOTE: Double-Ended Ballast BYPass Installation, Wired at Both Ends, Utilizes Existing Lampholders, Shunted or Non-Shunted (must shunt)
Also known as: 046677563554, 563551
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 14.500 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Material: | Glass |
Lumens: | 2100 |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Angle: | 240° |
Color Temperature: | 5000 (Bright White) |
Shape: | T8 (Tubular) |
Material: | Glass |
Color Rendering Index (CRI): | 80 |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Wattage: | 14.500 |
Length: | 4 ft, 48 in |
Lumens: | 2100 |
Light Technology: | LED |
Type: | Ballast Bypass (Type B) |
Angle: | 240° |
Customer Reviews
No reviews for this product
(0)