PATTON 3 Light Flush DOME

Item #: 2073801

Cat #: 60-5041

UPC: 045923650413

Sign In or Register to view pricing and more.
Patton - 3 Light Flush with Frosted Glass - Brushed Nickel Finish

Overview

Patton - 3 Light Flush with Frosted Glass - Brushed Nickel Finish
The classically inspired Patton 60-5041 Finished in brushed Nickel or prairie bronze and accented by Frosted Glass shades, is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.
Also known as: 045923650413, 60-5041

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel, Frosted
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel, Frosted
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)