Compression Lug, Copper, 1-Hole

Item #: 207379

Cat #: CCL-2/0-38

UPC: 783669031584

Sign In or Register to view pricing and more.
Copper Compression Lug, Conductor Size 2/0, 1 Hole, 3/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Copper Compression Lug, Conductor Size 2/0, 1 Hole, 3/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669031584, CCL-2/0-38

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 2/0
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2/0
Mounting: 1-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)