Safety Contactor, 52A, 24-60VAC/20-60VDC Electronic Coil, No Standard &2NO/NC

Item #: 2073731

Cat #: 100S-E52KJ22C

UPC: 191326905138

Sign In or Register to view pricing and more.
Documents & Guides
Safety Contactor, IEC, 100S, 52 Amp, AC3 Duty, 24 - 60 Volt AC 50/60Hz / 20 - 60 Volt DC Electronic Coil, No Standard Contacts & 2 Normally Open 2 Normally Closed, Lower Power Auxiliary Contacts

Overview

Safety Contactor, IEC, 100S, 52 Amp, AC3 Duty, 24 - 60 Volt AC 50/60Hz / 20 - 60 Volt DC Electronic Coil, No Standard Contacts & 2 Normally Open 2 Normally Closed, Lower Power Auxiliary Contacts
Our Bulletin 100S/104S IEC Safety Contactors provide mechanically linked, or mirror contact, performance up to 750 A, which is required in feedback circuits for modern safety applications. Our Bulletin 100S Safety Contactors use mirror contacts to provide safe isolation of hazardous motion loads. Mirror contacts provide reliable indication about the open or closed status of the main power poles.
Also known as: 191326905138, 100S-E52KJ22C

Specifications

Amps: 52
Poles: 4
Type: Safety Contactor
Volts AC Control Range: 24 - 60
Volts DC Control Range: 20 - 60
Amps: 52
Type: Safety Contactor
Volts DC Control Range: 20 - 60
Poles: 4
Volts AC Control Range: 24 - 60

Customer Reviews

No reviews for this product
(0)