Breaker, 80A, 2P, 240V, Type BR, 10 kAIC

Item #: 2073695

Cat #: BR280H

UPC: 786676002479

Sign In or Register to view pricing and more.
80 Amp, 2-Pole, BR Plug-On High Magnetic Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 240 VAC.

Overview

80 Amp, 2-Pole, BR Plug-On High Magnetic Circuit Breaker, 10 kAIC, Wire Size #4-1/0, 240 VAC.
Type BR 1-inch Plug-On High-Magnetic Circuit Breaker Catalog#:BR280H Type BR 1-inch Plug-On High-Magnetic Circuit Breaker, Two-Pole, 80A, 240V, 10 kAIC, #8-1/0 AWG Cu/Al at 60°C or 75°C
Also known as: 786676002479, BR280H

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 80
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 80
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)