This product may not be available in all locations.


Inductive Proximity Sensor, Tubular, Shielded, 20-250VAC
Item #: 207368
Cat #: E57LAL18A2SA
UPC: 782113578231
Sign In or Register to view pricing and more.
Documents & Guides
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 mm (0.20 Inch) Sensing Range, 2-Wire, 20-250 Volt AC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 3-Pin AC Micro Connector, Standard Frequency, Normally Open, Output
Overview
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 mm (0.20 Inch) Sensing Range, 2-Wire, 20-250 Volt AC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 3-Pin AC Micro Connector, Standard Frequency, Normally Open, Output
Also known as: 782113578231, E57LAL18A2SA
Specifications
Type: | Inductive Proximity Sensor |
Diameter: | 18 mm |
Range: | 5 mm |
Volts AC Range: | 20 - 250 |
Type: | Inductive Proximity Sensor |
Range: | 5 mm |
Diameter: | 18 mm |
Volts AC Range: | 20 - 250 |
Customer Reviews
No reviews for this product
(0)