Top-Off 175W Power Supply & RedLithium Battery Pack
Item #: 2073640
Cat #: 2846-50
UPC: 045242611935
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
M18 Top-Off 175W Power Supply & M18(TM) Redlithium(TM) XC5.0 Battery Pack
Overview
M18 Top-Off 175W Power Supply & M18(TM) Redlithium(TM) XC5.0 Battery Pack
Our M18™ TOP-OFF™ 175W Power Supply & M18™ REDLITHIUM™ XC5.0 Battery Pack set delivers faster simultaneous power to personal devices and small electronics. Attach this portable power supply to any M18™ battery (M18™ REDLITHIUM™ 5.0AH Battery included) to provide continuous power or recharge devices with (1) AC 120V outlet, (1) USB-C PD port, and (1) USB-A port. You can quickly charge up to three devices at once, without the barriers of speed throttling. With the USB-C PD port (45W), this battery inverter can recharge devices from a fully depleted state to 80% capacity, up to 75% faster than conventional wall chargers (5W). The MILWAUKEE® M18™ TOP-OFF™ 175W Power Supply has an attached metal rafter hook that extends to hang it from carts, lumber, or other jobsite materials when worksurface space is limited. You can instantly set up a mobile workstation or keep electronics securely within eyeshot, rather than making frequent trips to a wall outlet.
Also known as: 045242611935, 2846-50
Specifications
Wattage: | 175 |
Wattage: | 175 |
Customer Reviews
No reviews for this product
(0)