This product has been discontinued.
This product may not be available in all locations.
![Contactor, IEC, 37A, 3P, 550/6003VAC Coil, No Aux. Contacts Contactor, IEC, 37A, 3P, 550/6003VAC Coil, No Aux. Contacts](https://rexel-cdn.com/products/image.jpg?i=5B493E4B-B4BB-4C67-A778-3172BE42BF2B&f=420)
Contactor, IEC, 37A, 3P, 550/6003VAC Coil, No Aux. Contacts
Item #: 207340
Cat #: 100-C37C00
UPC: 662072594742
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, IEC, 37 Amp, 3-Pole, 550 - 600 Volt AC Coil, No Auxiliary Contacts
Overview
Contactor, IEC, 37 Amp, 3-Pole, 550 - 600 Volt AC Coil, No Auxiliary Contacts
Also known as: 662072594742, 100-C37C00
Specifications
Poles: | 3 |
Type: | Contactor |
Amps: | 37 |
Family / Style: | 100-C |
Volts AC Control: | 550/600 |
Poles: | 3 |
Amps: | 37 |
Volts AC Control: | 550/600 |
Type: | Contactor |
Family / Style: | 100-C |
Customer Reviews
No reviews for this product
(0)