Controller, 4MB, 0.98MB I/O Memory, USB Port, Chassis Mount

Item #: 207339

Cat #: 1756-L72

UPC: 612598876020

Sign In or Register to view pricing and more.
Controller, 4 MB User Memory, 0.98 MB I/O Memory, USB Port, Chassis Mount

Overview

Controller, 4 MB User Memory, 0.98 MB I/O Memory, USB Port, Chassis Mount
Bulletin 1756 ControlLogix® 5570 controllers provide a common control engine with a common development environment. These controllers use Studio 5000 Automation Engineering & Design Environment®. Allen-Bradley® catalog item 1756-L72 from Rockwell Automation® is a ControlLogix 5570 controller. It has 4 MB user memory, USB port, and 500 controller connections. And it has a four-character alpha/numeric display.Allen-Bradley, ControlLogix, and Studio 5000 Automation Engineering & Design Environment are trademarks of Rockwell Automation, Inc.
Also known as: 612598876020, 1756-L72

Specifications

Mounting: Chassis
Type: Logic Controller
Family / Style: ControlLogix
Size: 4 MB
Mounting: Chassis
Family / Style: ControlLogix
Type: Logic Controller
Size: 4 MB

Customer Reviews

No reviews for this product
(0)