TPI F2910048S 1000W 208V 48" Bsbd H

Item #: 207335

Cat #: F2910048S

UPC: 686334104470

Sign In or Register to view pricing and more.

Overview

TPI F2910048S 1000W 208V 48 IN
Also known as: 686334104470, F2910048S

Specifications

Color: Ivory
Wattage: 1000
Volts AC: 208
Length: 48 in
Mounting: Wall
Standards: California Proposition 65
Color: Ivory
Volts AC: 208
Mounting: Wall
Wattage: 1000
Length: 48 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)