4" AC Onyx LED Retrofit Downlight, 30K, White

Item #: 2073257

Cat #: NOXAC-43130WW/HL

UPC: 732180831548

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch AC Onyx LED Retrofit Downlight, Round Reflector, 15 Watt, 90+ CRI, 1000 Lumens, 3000K, Dimmable, White

Overview

4 Inch AC Onyx LED Retrofit Downlight, Round Reflector, 15 Watt, 90+ CRI, 1000 Lumens, 3000K, Dimmable, White
Also known as: 732180831548, NOXAC-43130WW/HL

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Size: 4 in
Wattage: 15
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Size: 4 in
Color Rendering Index (CRI): 90+
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 15
Light Technology: LED

Customer Reviews

No reviews for this product
(0)