Miniature Cable Tie, 4.1 IN L x 0.1 IN W x 0.04 IN THK, Nylon/Polya

Item #: 20732

Cat #: L-4-18-9-C

UPC: 728494914602

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Cable Tie, 4.1 IN L x 0.1 IN W x 0.04 IN THK, Nylon/Polyamide 6.6, Natural

Overview

Miniature Cable Tie, 4.1 IN L x 0.1 IN W x 0.04 IN THK, Nylon/Polyamide 6.6, Natural
Catamount® Ties and Terminals fit the needs of general-purpose fastening and wire terminations. Installers quickly discover that Catamount® products offer durable and value-priced cable bundling for a variety of commercial and residential construction applications. Electricians can also take advantage of other benefits in stocking Catamount® products in their toolboxes, such as more terminals per bag in most popular sizes than leading comparable brands.
Also known as: 728494914602, L-4-18-9-C

Specifications

Color: Natural
Weight Capacity: 18 lbs
Length: 4 in
Material: Nylon
Color: Natural
Length: 4 in
Weight Capacity: 18 lbs
Material: Nylon

Customer Reviews

No reviews for this product
(0)