Wall Mount Enclosure, NEMA 4X, Continuous Hinge Cover, Stainless Steel, 24" x 16" x 8"

Item #: 20727

Cat #: CSD24168SS

UPC: 783510784102

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, NEMA 4X, Continuous Hinge Cover With Clamps, 24 x 16 x 8 Inch, Quarter Turn Latch, Stainless Steel

Overview

Wall Mount Enclosure, NEMA 4X, Continuous Hinge Cover With Clamps, 24 x 16 x 8 Inch, Quarter Turn Latch, Stainless Steel
Hoffman's Concept enclosures are for indoor or outdoor applications that require corrosion protection from chemicals and water. Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure. Available in solid- and window-door models.
Also known as: 783510784102, CSD24168SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 8 in
Mounting: Surface
Height: 24 in
Material: Stainless Steel
Width: 16 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Stainless Steel
Depth: 8 in
Height: 24 in
Width: 16 in

Customer Reviews

No reviews for this product
(0)