4" LED Round Directional Downlight, Matte White

Item #: 2072586

Cat #: HLA406FL9FS1EMWR

UPC: 080083882960

Sign In or Register to view pricing and more.
Documents & Guides
4-Inch LED Round Directional Downlight, 40° Flood Distribution, 120V, 90 CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White

Overview

4-Inch LED Round Directional Downlight, 40° Flood Distribution, 120V, 90 CRI, 600 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White
Also known as: 080083882960, HLA406FL9FS1EMWR

Specifications

Lumens: 600
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Size: 4 in
Color: Matte White
Color Rendering Index (CRI): 90
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Lumens: 600
Size: 4 in
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: Matte White
Diameter: 4 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)