Multi-Turn EtherNet/IP Encoder

Item #: 2072574

Cat #: 843E-MIP2BA1

UPC: 194033910150

Sign In or Register to view pricing and more.
Documents & Guides
EtherNet/IP Encoder, Multi-Turn (4096 Turns), Solid shaft with Flat, 9.53 mm (0.38 Inch.), M12 Connector, 262,144 (18 bit) Steps per Revolution, Clamping Flange 58 mm (2.28 Inch.), Without Nano-Coating

Overview

EtherNet/IP Encoder, Multi-Turn (4096 Turns), Solid shaft with Flat, 9.53 mm (0.38 Inch.), M12 Connector, 262,144 (18 bit) Steps per Revolution, Clamping Flange 58 mm (2.28 Inch.), Without Nano-Coating
Our EtherNet/IP™ Absolute Encoders are designed with an embedded EtherNet/IP switch and dual Ethernet ports to support linear networks and Device Level Ring topologies. By providing auxiliary feedback directly through an EtherNet/IP network, these encoders eliminate the need for point-to-point wiring. These encoders are designed for high performance and reliability in harsh industrial environments. Our encoder offerings include models that brings in the encoder as a feedback only axis for machine applications using integrated motion on EtherNet/IP. We also offer models designed for safety applications that require speed, direction, or position monitoring safety functions.
Also known as: 194033910150, 843E-MIP2BA1

Specifications

Type: Shaft Encoder
Type: Shaft Encoder

Customer Reviews

No reviews for this product
(0)