This product may not be available in all locations.
30.5 mm, Control Station, Mushroom Head, Red, Pushbutton, STOP
Item #: 207227
Cat #: 10250T7007
UPC: 782114518311
Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, Assembled Control Station, Die Cast, 1 Element, Momentary Pushbutton, Aluminum, Red, Jumbo Mushroom Head, 1 Normally Open, 1 Normally Closed, Contacts, NEMA Type 4, 4X, 12, 13, NEC Class 1, Division 2, Groups B, C, and D
Overview
30.5 mm, Assembled Control Station, Die Cast, 1 Element, Momentary Pushbutton, Aluminum, Red, Jumbo Mushroom Head, 1 Normally Open, 1 Normally Closed, Contacts, NEMA Type 4, 4X, 12, 13, NEC Class 1, Division 2, Groups B, C, and D
Also known as: 782114518311, 10250T7007
Specifications
Color: | Red |
Mounting: | Surface |
Gangs: | 1 |
Type: | Control Station |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Color: | Red |
Gangs: | 1 |
IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
Mounting: | Surface |
Type: | Control Station |
Customer Reviews
No reviews for this product
(0)