Variable Speed Drive, Altivar 312, 0.37kW, 0.5HP

Item #: 207223

Cat #: ATV312H037N4

UPC: 785901689393

Sign In or Register to view pricing and more.
Documents & Guides
Variable Speed Drive, Altivar 312, 0.37 kW, 0.50 HP, 1.5 Amp, With Heat Sink, 380-500 Volt AC, 3-Phase

Overview

Variable Speed Drive, Altivar 312, 0.37 kW, 0.50 HP, 1.5 Amp, With Heat Sink, 380-500 Volt AC, 3-Phase
Also known as: 785901689393, ATV312H037N4

Specifications

Phase: 3
Mounting: Panel, DIN Rail
Family / Style: Altivar
IP/NEMA Rating: IP21, IP20
Amps: 1.500
Wattage: 0.370 kW
Horsepower: 0.500
Phase: 3
Family / Style: Altivar
Amps: 1.500
Horsepower: 0.500
Mounting: Panel, DIN Rail
IP/NEMA Rating: IP21, IP20
Wattage: 0.370 kW

Customer Reviews

No reviews for this product
(0)