This product may not be available in all locations.
2
more

Variable Speed Drive, Altivar 12, 0.37kW, 0.5HP, With Heat Sink
Item #: 207213
Cat #: ATV12H037F1
UPC: 785901682004
Documents & Guides
Variable Speed Drive, Altivar 12, 0.37 kW, 0.5 HP, With Heat Sink, 115/230 Volt AC
Sign In or Register to view pricing and more.
Overview
Variable Speed Drive, Altivar 12, 0.37 kW, 0.5 HP, With Heat Sink, 115/230 Volt AC
Altivar Machine ATV12 is an offer of variable speed drives for commercial equipment and simple machines. It works at a rated power up to 0.37kW / 0.5hp and a rated voltage from 100V to 120V AC. It is designed with heatsink for normal environments and fan-cooled enclosure. It has advanced PID and catch on the fly functions, basic cabling, and easy motor control setting. Based on the needs, it can be delivered without heatsink, with embedded EMC filter, or as standard version. The Altivar 12 drive integrates as standard the Modbus communication protocol. This Altivar Machine ATV12 is designed for simple applications, in industry, commercial machines and HVAC machines such as conveyors, pumps, extractors, access barriers and treadmills. It conforms to IEC, UL and other international standards. SoMove software compatibility enables saving and transfering of configurations to spare drive, reducing maintenance downtime. It features an optimized application of power and torque for ventilation and pumping applications, this allows up to 30% energy savings.
Also known as: 785901682004, ATV12H037F1
Specifications
Mounting: | Panel, DIN Rail |
Type: | Variable Speed Drive |
Family / Style: | Altivar |
Phase: | 1 |
Wattage: | 0.370 kW |
Horsepower: | 0.500 |
Standards: | California Proposition 65 |
Volts AC: | 115/230 |
Mounting: | Panel, DIN Rail |
Family / Style: | Altivar |
Wattage: | 0.370 kW |
Standards: | California Proposition 65 |
Type: | Variable Speed Drive |
Phase: | 1 |
Horsepower: | 0.500 |
Volts AC: | 115/230 |
Customer Reviews
No reviews for this product
(0)