Armor PowerFlex, Advanced Safety, VFD, 2HP, 1.5kW, 4A, 400/230-480/277VAC

Item #: 2072082

Cat #: 35S-6D2-L101

UPC: 194033941932

Sign In or Register to view pricing and more.
Documents & Guides
Armor PowerFlex, Advanced Safety Variant, IP54, IP66,Type 4/12 Enclosure Type, 400/230 - 480/277 Volt AC 50/60 Hz, 2 Horse Power, 1.5 KW, 4 Amp, Round Quick Connect (M35,10 AWG Male/Female)

Overview

Armor PowerFlex, Advanced Safety Variant, IP54, IP66,Type 4/12 Enclosure Type, 400/230 - 480/277 Volt AC 50/60 Hz, 2 Horse Power, 1.5 KW, 4 Amp, Round Quick Connect (M35,10 AWG Male/Female)
Looking for a drive that meets your most demanding applications? Our Armor™ PowerFlex® 35-series On-Machine™ drives are a new generation of On-Machine™ motor control solutions that can help you do just that. They provide integrated gigabit dual-port EtherNet/IP™, a variety of motor control options, flexible mounting options and hardware and network safety features. It is integrated with Logix and Studio 5000® design software for exceptional performance and ease. These drives provide an integrated, near-motor, pre-engineered solution designed for harsh environments where reducing installation time and cost are most critical. Armor PowerFlex drives combine an innovated design that will reduce installation cost, installation time, and unplanned downtime. It replaces multiple components with one integrated motor control solution.
Also known as: 194033941932, 35S-6D2-L101

Specifications

IP/NEMA Rating: IP66, IP54, NEMA 12, NEMA 4
Volts AC: 480, 230, 277, 400
Type: Safety, VFD
Amps: 4
Horsepower: 2
Wattage: 1.500 kW
IP/NEMA Rating: IP66, IP54, NEMA 12, NEMA 4
Type: Safety, VFD
Horsepower: 2
Volts AC: 480, 230, 277, 400
Amps: 4
Wattage: 1.500 kW

Customer Reviews

No reviews for this product
(0)