Dry Coring Dust Extraction Attachment

Item #: 2071555

Cat #: 5319-DE

UPC: 045242551996

Sign In or Register to view pricing and more.
Documents & Guides
OSHA Table 1 Compliance (With 8960-20), Works on Drill Bits or Core Bits Up to 6" in Diameter, Sticks to Ground or Wall When Attached to An Extractor

Overview

OSHA Table 1 Compliance (With 8960-20), Works on Drill Bits or Core Bits Up to 6" in Diameter, Sticks to Ground or Wall When Attached to An Extractor
The 5319-DE dry core drilling dust extraction attachment allows users to be OSHA compliant when drilling with larger diameter rotary hammer bits or core bits. The attachment works with the Milwaukee 8 Gallon dust extractor (8960-20) to eliminate dust when drilling or dry coring with bits up to 6 in. in diameter. The vacuum suction allows the attachment to stick to the wall or ground for easy and accurate drilling/coring.
Also known as: 045242551996, 5319-DE

Specifications

Type: Attachment, dust extractor
Type: Attachment, dust extractor

Customer Reviews

No reviews for this product
(0)