6" LED Retrofit Downlight, Five CCT Selectable

Item #: 2071527

Cat #: 88985

UPC: 807154889853

6" ProLED Select Commercial Downlight Retrofit: Wattage Selectable: 10/15/22 Watts, 110-277VAC, CRI: 90+, 822lm - 1853lm Lumens (80LPW - 92LPW), Color Selectable 2700K/3000K/3500K/4000K/5000K, 0-10V Dimming. ENERGY STAR® Certified & Title 24 Compliant.
Sign In or Register to view pricing and more.

No associated products found.

Overview

6" ProLED Select Commercial Downlight Retrofit: Wattage Selectable: 10/15/22 Watts, 110-277VAC, CRI: 90+, 822lm - 1853lm Lumens (80LPW - 92LPW), Color Selectable 2700K/3000K/3500K/4000K/5000K, 0-10V Dimming. ENERGY STAR® Certified & Title 24 Compliant.
The ProLED Select Commercial Downlight Series is an energy efficient, premium performing solution for commercial lighting applications. This product features a internal driver compartment, an 18 inch pre installed conduit lead and robust universal spring clips which eliminate the need for a traditional recessed housing. The ProLED Select Commercial Downlight Series are Wattage and CCT selectable, 90+ CRI and are 0-10V dimmable which makes them the ideal all-in-one solution for retrofit and new construction projects.
Also known as: 807154889853, 88985, 6in trim

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 10, 15, 22, Selectable
Lumens: 1850, 820
Volts AC: 277, 110
Color Rendering Index (CRI): 90
Diameter: 6 in
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 1850, 820
Color Rendering Index (CRI): 90
Standards: California Title 20
Dimmable: Yes
Wattage: 10, 15, 22, Selectable
Volts AC: 277, 110
Diameter: 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)