18 AWG MTW, Orange, 2500'

Item #: 2071505

Cat #: 411010903

UPC: 029892251734

Sign In or Register to view pricing and more.
Documents & Guides
18 AWG, MTW, 30-Strand, Copper Wire, Orange, 600V, Machine Tool Wire, 2500' Reel.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, Orange, 600V, Machine Tool Wire, 2500' Reel.
Machine tool wire (MTW) is  a flexible, stranded hook-up wire . It's made of stranded copper conductors and PVC insulation.
Also known as: 029892251734, 411010903

Specifications

Gauge: 18
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 18
Material: Copper
Conductors: 1
Package Type: Reel
Color: Orange
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)