Load Center, MLO, 30 Space, NEMA 1, Enclosure & Interior Only, Door Sold Separately

Item #: 2071464

Cat #: LP322-LPD

UPC: 078477996300

Documents & Guides
Load Center with Main Lugs Factory Installed, 225 Amp, 120/240 Volt AC, 30 Spaces, NEMA 1 Rated. Includes Enclosure and Interior Only. Door Sold Separately.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Load Center with Main Lugs Factory Installed, 225 Amp, 120/240 Volt AC, 30 Spaces, NEMA 1 Rated. Includes Enclosure and Interior Only. Door Sold Separately.
Leviton Indoor Load Centers are easy to install and feature a white enclosure housing white circuit breakers for a modern, appealing unit. An optional observation window in the cover allows at-aglance operating status of all the circuit breakers
Also known as: 078477996300, LP322-LPD

Specifications

Spaces: 30
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 225
Color: White
Type: Load Center, MLO
Spaces: 30
Volts AC: 120/240
Color: White
IP/NEMA Rating: NEMA 1
Amps: 225
Type: Load Center, MLO

Customer Reviews

No reviews for this product
(0)