1
more
Cable Tie, Miniature, UV Black Nylon, 4" Long, 1000/PK
Item #: 20714
Cat #: L-4-18-9-M
UPC: 728494914701
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Miniature, UV Black Nylon, 4" Long, 1000/PK, 18 lb Tensile Strength, 5/8" Max Bundle Diameter
Overview
Cable Tie, Miniature, UV Black Nylon, 4" Long, 1000/PK, 18 lb Tensile Strength, 5/8" Max Bundle Diameter
Catamount® Ties and Terminals fit the needs of general-purpose fastening and wire terminations. Installers quickly discover that Catamount® products offer durable and value-priced cable bundling for a variety of commercial and residential construction applications. Electricians can also take advantage of other benefits in stocking Catamount® products in their toolboxes, such as more terminals per bag in most popular sizes than leading comparable brands.
Also known as: 728494914701, L-4-18-9-M
Specifications
Color: | Natural |
Weight Capacity: | 18 lbs |
Length: | 4 in |
Material: | Nylon |
Color: | Natural |
Length: | 4 in |
Weight Capacity: | 18 lbs |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)