Push Button, 44mm Mushroom Head, Black, Momentary, 1NO/NC, 30mm

Item #: 2071292

Cat #: A3PB41-600B-91

UPC: 783164656664

Documents & Guides
Push Button, 44 mm Mushroom Head, Black, Momentary, 1 Normally Open / Normally Closed Contacts, 30 mm
Sign In or Register to view pricing and more.

Overview

Push Button, 44 mm Mushroom Head, Black, Momentary, 1 Normally Open / Normally Closed Contacts, 30 mm
The A3 (30 mm) heavy duty oil-tight range includes pilot lights, pushbuttons and selector switches with a variety of accessories and enclosures. It is suitable for many applications such as machine control panel, material handling (conveyors, food and beverage, packaging) and automotive.
Also known as: 783164656664, A3PB41-600B-91

Specifications

Size: 30 mm
Diameter: 44 mm
Color: Black
Type: Mushroom, Pushbutton
Size: 30 mm
Color: Black
Diameter: 44 mm
Type: Mushroom, Pushbutton

Customer Reviews

No reviews for this product
(0)