Toggle Bolt, Mushroom Head, Phillips/Slotted, Zinc, 3/8 x 3"

Item #: 2070992

Cat #: TBC383

UPC: 781002857891

Documents & Guides
Toggle Bolt, Mushroom Head, Phillips/Slotted, Zinc Plated, Carbon Steel, 3/8 x 3 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Toggle Bolt, Mushroom Head, Phillips/Slotted, Zinc Plated, Carbon Steel, 3/8 x 3 Inch
Toggle Bolts, or butterfly anchors, are a light to medium duty anchor intended to be used in hollow block, wallboard, plaster, plywood, and other hollow base materials. Once fully opened, Toggle Bolts significantly expand the surface area making contact with the back of the hollow wall. This spreads out the load of the fastened object, increasing the weight that can be secured. The maximum weight a Toggle Bolt supports, depends on the size of the bolt and the thickness of the substrate. To accommodate the Toggle, installation requires a relatively large hole compared to other types of hollow wall anchors.
Also known as: 781002857891, TBC383

Specifications

Drive: Phillips, Slotted
Diameter: 3/8 in
Length: 3 in
Material: Carbon Steel
Size: 3/8-16
Finish: Zinc Plated
Screw Head: Mushroom
Drive: Phillips, Slotted
Length: 3 in
Size: 3/8-16
Screw Head: Mushroom
Diameter: 3/8 in
Material: Carbon Steel
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)