Fiberglass Enclosure, Twist Latch Hinged, 13" x 11" x 6"

Item #: 2070864

Cat #: CL1311HLL

UPC: 785928008153

Sign In or Register to view pricing and more.
Documents & Guides
Fiberglass Enclosure, Thermoset, Hinged, Twist Latch Cover, 13 x 11 x 6 Inch, Fiberglass/Gray

Overview

Fiberglass Enclosure, Thermoset, Hinged, Twist Latch Cover, 13 x 11 x 6 Inch, Fiberglass/Gray
The Stahlin Classic Series was developed for high-end electronics manufacturers.They are especially well suited for high visibility locations in both industrialand commercial applications.
Also known as: 785928008153, CL1311HLL

Specifications

Height: 13 in
Width: 11 in
Depth: 6 in
Color: Gray
Material: Fiberglass
Size: 13 x 11 x 6 in
Height: 13 in
Depth: 6 in
Material: Fiberglass
Width: 11 in
Color: Gray
Size: 13 x 11 x 6 in

Customer Reviews

No reviews for this product
(0)