Frame Shelf - 800x600mm

Item #: 207065

Cat #: PFSH86

UPC: 783510764609

Sign In or Register to view pricing and more.
Documents & Guides
Frame Shelf, fits 800x600mm +, Lt Gray, Steel

Overview

Frame Shelf, fits 800x600mm +, Lt Gray, Steel
Vented Frame Shelf mounts to the vertical hole pattern on a frame and provides a stationary surface for equipment. The shelf is 16 gauge steel finished with RAL 7035 textured gray polyester powder paint.
Also known as: 783510764609, PFSH86

Specifications

Width: 29 in
Height: 20 in
Color: Gray
Material: Steel
Width: 29 in
Color: Gray
Height: 20 in
Material: Steel

Customer Reviews

No reviews for this product
(0)