This product has been discontinued.

Miniature Incandescent Lamp, T2, .14A, 6V
Item #: 20704
Cat #: 6PSB
UPC: 046135328039
Documents & Guides
Miniature Incandescent Lamp, .14 Amp, 6 Volt, Bulb: T2 (Tubular), Base: Slide Base 5 (TS5), Standard Case Qty: 10
Sign In or Register to view pricing and more.
Overview
Miniature Incandescent Lamp, .14 Amp, 6 Volt, Bulb: T2 (Tubular), Base: Slide Base 5 (TS5), Standard Case Qty: 10
Also known as: 046135328039, 6PSB
Specifications
Base: | Slide Base 5 (TS5) |
Type: | Miniature, Indicator |
Volts AC: | 6 |
Shape: | T2 (Tubular) |
Base: | Slide Base 5 (TS5) |
Volts AC: | 6 |
Type: | Miniature, Indicator |
Shape: | T2 (Tubular) |
Customer Reviews
No reviews for this product
(0)