Load Center, Main Lug, 150A, 24 Circuit, 1PH, 120/240VAC, NEMA 3R

Item #: 207028

Cat #: CH24L150R

UPC: 782113097725

Sign In or Register to view pricing and more.
Load Center, Main Lug Only, 150 Amp, 24 Circuit, 1-Phase, 120/240 Volt AC, Copper Bus, NEMA 3R, with Ground Bar, Split Neutral

Overview

Load Center, Main Lug Only, 150 Amp, 24 Circuit, 1-Phase, 120/240 Volt AC, Copper Bus, NEMA 3R, with Ground Bar, Split Neutral
Also known as: 782113097725, CH24L150R

Specifications

Spaces: 24
Poles: 3
Family / Style: CH
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Amps: 150
Circuits: 24
IP/NEMA Rating: NEMA 3R
Spaces: 24
Family / Style: CH
Phase: 1
Type: Main Lug
Circuits: 24
Poles: 3
Mounting: Surface
Volts AC: 120/240
Amps: 150
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)